Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie Cable 762mm Natural - 2500026445
By ABB
Order Code:
ZT5102328S
Qty of 100 for
£219.00
Inc VAT (20%)
£2.19 each
Quantity
Price
Discount
1 - 9999
£2.19
0%
10000 - 19999
£2.10
4%
20000 +
£2.02
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
219.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-cable-762mm-natural-2500026445/p/ZT5102328S
Add to quotation
View all Cable Ties
Description
ABB TIE CABLE 762MM NATURAL TY529M
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Tie Cable 762mm Natural - 2500026445
Colour
Natural colour
Material
Plastic
Model
Without toothing
Surface Protection
Untreated
Thickness
1.5mm
Overall Length
771mm
Width
7.6mm
Lock Type
Steel nose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome