Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie Cable Built-in Identification 360mm Natural Tag
By ABB
Order Code:
ZT5100818S
Qty of 100 for
£199.00
Inc VAT (20%)
£1.99 each
Quantity
Price
Discount
1 - 9999
£1.99
0%
10000 - 19999
£1.91
4%
20000 +
£1.83
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
199.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-cable-built-in-identification-360mm-natural-tag/p/ZT5100818S
Add to quotation
View all Cable Ties
Description
ABB TIE CABLE BUILT-IN IDENTIFICATION 360MM NATURAL TAG TY548M
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Tie Cable Built-in Identification 360mm Natural Tag
Colour
Natural colour
Material
Plastic
Surface Protection
Untreated
Lock Type
Steel nose
Width
4.8mm
Thickness
1.1mm
Model
Without toothing
Overall Length
360mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome