Tie Cable Colring 180 x 4.6mm Natural Polyamide

Order Code: ZT5002415S

£0.89 Inc VAT (20%)
£1.0111.5% off
QuantityPriceDiscount
1 - 49£0.890%
50 - 99£0.854.5%
100 - 199£0.828%
200 - 499£0.7812.5%
500 +£0.7515.5%


Description

Legrand TIE CABLE COLRING 180X4.6MM NATURAL POLYAMIDE Cable Ties 32042

Specifications for Tie Cable Colring 180 x 4.6mm Natural Polyamide
  • Colour
    Colourless
  • Material
    Plastic
    Polyamide (PA)
  • Width
    4.6mm
  • Overall Length
    180mm
  • Lock Type
    Plastic lip/-cam
  • Surface Protection
    Untreated
  • Model
    Internal toothing
  • Thickness
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome