Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie Cable Identification 380 x 4.7mm Blue Pack 100
By HellermanTyton
Order Code:
ZT4981160S
£1.01
each
Inc VAT (20%)
£101.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.01
0%
100 - 199
£0.97
4%
200 +
£0.93
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
101.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-cable-identification-380-x-4-7mm-blue-pack-100/p/ZT4981160S
Add to quotation
View all Cable Ties
Description
HellermanTyton TIE CABLE IDENTIFICATION 380X4.7MM BLUE PK 100 Cable Ties Inside Serrated T50L.NL3P
Tags:
#BulkDiscount
Specifications
Specifications for Tie Cable Identification 380 x 4.7mm Blue Pack 100
Material
Plastic
Colour
Blue
Surface Protection
Untreated
Lock Type
Plastic lip/-cam
Model
Internal toothing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome