Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie Cable Identification 380 x 4.7mm Green Pack 100
By HellermanTyton
Order Code:
ZT4981132S
£0.89
each
Inc VAT (20%)
£89.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.89
0%
100 - 199
£0.85
4.5%
200 - 499
£0.82
8%
500 +
£0.78
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
89.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-cable-identification-380-x-4-7mm-green-pack-100/p/ZT4981132S
Add to quotation
View all Cable Ties
Description
HellermanTyton TIE CABLE IDENTIFICATION 380X4.7MM GREEN PK 100 Cable Ties Inside Serrated T50L.NG3P
Tags:
#BulkDiscount
Specifications
Specifications for Tie Cable Identification 380 x 4.7mm Green Pack 100
Material
Plastic
Colour
Green
Lock Type
Plastic lip/-cam
Surface Protection
Untreated
Model
Internal toothing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome