Tie Cable Tefzel 90mm - 2500027722

Order Code: ZT5102845S

Qty of 100 for
£539.00 Inc VAT (20%)
£5.39 each

This product must be ordered in multiples of 100

Description

ABB TIE CABLE TEFZEL 90MM TYZ527M

Specifications for Tie Cable Tefzel 90mm - 2500027722
  • Material
    Plastic
  • Colour
    Blue
  • Width
    7mm
  • Lock Type
    Steel nose
  • Surface Protection
    Untreated
  • Thickness
    1.6mm
  • Model
    Without toothing
  • Overall Length
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome