Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie Quick Release 752 x 13mm Yellow PA66
By HellermanTyton
Order Code:
ZT4981094S
Qty of 5 for
£30.95
Inc VAT (20%)
£6.19 each
5
Add to basket
This product must be ordered in multiples of 5
Get it in
15-17
working days
Available
GBP
30.95
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-quick-release-752-x-13mm-yellow-pa66/p/ZT4981094S
Add to quotation
View all Cable Ties
Description
HellermanTyton TIE QUICK RELEASE 752X13MM YELLOW PA66 Cable Ties Releasable 115-00001
Specifications
Specifications for Tie Quick Release 752 x 13mm Yellow PA66
Material
Plastic
Model
Internal toothing
Lock Type
Plastic lip/-cam
Surface Protection
Untreated
Overall Length
752mm
Width
13mm
Thickness
1.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome