Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Ties 200x4.8mm x 100 Black
By AUTOBAR
Order Code:
ZT3956194S
£4.19
each
Inc VAT (20%)
£108.94 minimum order value
Quantity
Price
Discount
1 - 49
£4.19
0%
50 - 99
£3.98
5%
100 +
£3.77
10%
Add to basket
Minimum order quantity: 26.
Get it by
Wed, 15th Jan
In Stock
GBP
108.94
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/ties-200x4-8mm-x-100-black/p/ZT3956194S
Add to quotation
View all Cable Ties
Description
Ties 200 X 4.8mm X 100 Black Ct297B
Tags:
#BulkDiscount
Specifications
Specifications for Ties 200x4.8mm x 100 Black
Width
4.8mm
Overall Length
200mm
Product Type
Cable Ties
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome