Twisties Reusable Metal Cable Ties, Pack of 6

Twisties Reusable Metal Cable Ties, Pack of 6

Order Code: ZT1415776XCopy

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 +£7.136%


Description

These TWISTIES rubber coated, flexible steel cable ties have hundreds of different applications, from tidying those messy cables, to securing plants, securing closed bags or just holding everyday items together. From office to home, garden to camping, these ties are just so versatile. The rubber coating provides excellent grip and the steel core gives that extra durability over regular plastic ties.

Features and Benefits:
-Twist, tie & turn for easy securing
-Highly versatile and can be used again and again
-Excellent grip further increases adaptability

Typical Applications:
-DIY, around the home, garden, car or workplace
-Leisure applications
-Sport applications
-Equestrian applications
-Camping applications
-Automotive applications

See full description
Specifications for Twisties Reusable Metal Cable Ties, Pack of 6
  • Tensile Strength
    25kg
  • MFR Part No.
    7103-0000BL
  • Pack Quantity
    6
  • Material
    Rubber
  • Colour
    Blues
  • Lock Type
    Twist
  • Length
    150mm
    450mm
    800mm