Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Wall Plug Base Cable Tie (pack of 100) 8mm Black Nylon
By SWA
Order Code:
ZT4992232S
£1.01
each
Inc VAT (20%)
£101.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.01
0%
100 - 199
£0.97
4%
200 +
£0.93
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
101.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/wall-plug-base-cable-tie-pack-of-100-8mm-black-nylon/p/ZT4992232S
Add to quotation
View all Cable Ties
Description
SWA WALL PLUG BASE CABLE TIE (PACK OF 100) 8MM BLACK NYLON Cable Tie Accessories CTFB9
Tags:
#BulkDiscount
Specifications
Specifications for Wall Plug Base Cable Tie (pack of 100) 8mm Black Nylon
Material
Plastic
Width
8mm
Colour
Black
Fixing Method
With plug bolt/expanding bolt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome