Zip Cable Tie 5 x 250mm Blue Pack of 50

Order Code: ZT3739007S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

50pc self locking blue zip cable ties (5x250mm) manufactured from high quality heavy duty nylon designed to keep wires and electrical cables tidy. Must have for garage, workshop, as well as home or DIY use. Suitable for auto cut cable tie tensioning tool (SATRA S-NC2448) Supplied in display hanging pack.
Specification:

Colour - blue
Size - 5 x 250mm

Other sizes and colours available:
- 5 x 250mm - blue, red, yellow, white, black
- 5 x 300mm - blue, red, yellow, white, black

See full description
Specifications for Zip Cable Tie 5 x 250mm Blue Pack of 50
  • Product Type
    Zip Cable Tie
  • Material
    Nylon
  • Size
    5 x 250mm
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome