Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
20mm Steel Conduit Distance Saddle Galvanised Steel
By Newlec
Order Code:
ZT5072697S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.19
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/20mm-steel-conduit-distance-saddle-galvanised-steel/p/ZT5072697S
Add to quotation
View all Cable Trays
Description
Newlec 20MM STEEL CONDUIT DISTANCE SADDLE GALVANISED STEEL Steel Conduit Systems (NEW3015) NLDS1G
Tags:
#BulkDiscount
Specifications
Specifications for 20mm Steel Conduit Distance Saddle Galvanised Steel
Diameter
20 - 20mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome