Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
20mm Steel Conduit Spacer Bar Saddle Galvanised
By Newlec
Order Code:
ZT5072742S
£1.04
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.04
0%
20 - 49
£1.00
4%
50 - 99
£0.96
7.5%
100 - 199
£0.92
11.5%
200 +
£0.87
16.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.04
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/20mm-steel-conduit-spacer-bar-saddle-galvanised/p/ZT5072742S
Add to quotation
View all Cable Trays
Description
Newlec 20MM STEEL CONDUIT SPACER BAR SADDLE GALVANISED Steel Conduit Systems (NEW3014) NLSBS20G
Tags:
#BulkDiscount
Specifications
Specifications for 20mm Steel Conduit Spacer Bar Saddle Galvanised
Material
Steel
Diameter
20 - 20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome