Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
25mm Conduit Hospital Saddle Galvanised Steel
By Newlec
Order Code:
ZT5073482S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.79
5%
20 +
£3.59
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/25mm-conduit-hospital-saddle-galvanised-steel/p/ZT5073482S
Add to quotation
View all Cable Trays
Description
Newlec 25MM CONDUIT HOSPITAL SADDLE GALVANISED STEEL Steel Conduit Systems (NEW3015) NLHOSP2G
Tags:
#BulkDiscount
Specifications
Specifications for 25mm Conduit Hospital Saddle Galvanised Steel
Diameter
25 - 25mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome