Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
25mm Conduit Plain Saddle Galvanised Steel
By Newlec
Order Code:
ZT5073445S
£0.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
0.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/25mm-conduit-plain-saddle-galvanised-steel/p/ZT5073445S
Add to quotation
View all Cable Trays
Description
Newlec 25MM CONDUIT PLAIN SADDLE GALVANISED STEEL Steel Conduit Systems (NEW3015) NLPS2G
Tags:
#BulkDiscount
Specifications
Specifications for 25mm Conduit Plain Saddle Galvanised Steel
Material
Steel
Diameter
25 - 25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome