Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
25mm Steel Conduit Distance Saddle Galvanised
By Newlec
Order Code:
ZT5072949S
£2.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.29
0%
20 - 49
£2.20
4%
50 - 99
£2.11
8%
100 - 199
£2.02
12%
200 +
£1.92
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/25mm-steel-conduit-distance-saddle-galvanised/p/ZT5072949S
Add to quotation
View all Cable Trays
Description
Newlec 25MM STEEL CONDUIT DISTANCE SADDLE GALVANISED Steel Conduit Systems (NEW3015) NLDS2G
Tags:
#BulkDiscount
Specifications
Specifications for 25mm Steel Conduit Distance Saddle Galvanised
Diameter
25 - 25mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome