Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
38mm Conduit Female Bush (1.5IN) Brass
By Newlec
Order Code:
ZT5073311S
£2.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.29
0%
20 - 49
£2.18
5%
50 - 99
£2.06
10%
100 +
£1.95
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/38mm-conduit-female-bush-1-5in-brass/p/ZT5073311S
Add to quotation
View all Cable Trays
Description
Newlec 38MM CONDUIT FEMALE BUSH (1.5IN) BRASS Steel Conduit Systems (NEW3018) NLFBB4
Tags:
#BulkDiscount
Specifications
Specifications for 38mm Conduit Female Bush (1.5IN) Brass
Material
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome