Bend 90 Degree Flat for Med Dty Tray 50mm Steel Hot Dipd Galvanised

Order Code: ZT4979170S

£27.99 Inc VAT (20%)


Description

Unistrut BEND 90DEG FLAT FOR MED DTY TRAY 50MM STL HOT DIPD GALV Medium Duty Return Flange Cable Tray TUMB050/90HG

Specifications for Bend 90 Degree Flat for Med Dty Tray 50mm Steel Hot Dipd Galvanised
  • Colour
    Zinc
  • Material
    Steel
  • Model
    Integrated coupler
  • Suitable For Cable Tray Height
    25mm
  • Surface Protection
    Hot dip galvanized
  • Construction Type
    Rigid bend
  • Suitable For Cable Tray Width
    50mm
  • Bend Model
    Smooth bend
  • Change of Direction
    Horizontal
  • Angle
    90

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome