Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Bend 90 Degree Flat for Medium Duty Tray 100mm Steel Pre-Galvanised
By Unitrunk
Order Code:
ZT5106260S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/bend-90-degree-flat-for-medium-duty-tray-100mm-steel-pre-galvanised/p/ZT5106260S
Add to quotation
View all Cable Trays
Description
Unitrunk BEND 90DEG FLAT FOR MEDIUM DUTY TRAY 100MM STEEL PG Medium Duty Cable Tray KLMR100FB90
Specifications
Specifications for Bend 90 Degree Flat for Medium Duty Tray 100mm Steel Pre-Galvanised
Model
Coupler not included
Suitable For Cable Tray Width
100mm
Material
Steel
Construction Type
Rigid bend
Bend Model
Segmented bend
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome