Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Bracket Overhead Hanger 50mm Pre-Galvanised
By Armorduct
Order Code:
ZT5093881S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/bracket-overhead-hanger-50mm-pre-galvanised/p/ZT5093881S
Add to quotation
View all Cable Trays
Description
Armorduct BRACKET OVERHEAD HANGER 50MM PRE-GALVANISED Heavy Duty AOHB2
Specifications
Specifications for Bracket Overhead Hanger 50mm Pre-Galvanised
Model
Supporting profile
Material
Steel
Width
180mm
Height
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome