Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Cable Tray Medium Duty Straight Coupler Steel Pre Galvanised
By Unitrunk
Order Code:
ZT5112052S
£2.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.79
0%
10 - 19
£2.65
5%
20 - 49
£2.51
10%
50 +
£2.37
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.79
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/cable-tray-medium-duty-straight-coupler-steel-pre-galvanised/p/ZT5112052S
Add to quotation
View all Cable Trays
Description
Unitrunk CABLE TRAY MEDIUM DUTY STRAIGHT COUPLER STEEL PRE GALVANISED Medium Duty Cable Tray MR/SC
Tags:
#BulkDiscount
Specifications
Specifications for Cable Tray Medium Duty Straight Coupler Steel Pre Galvanised
Model
Straight joint
Material
Steel
Length
225mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome