Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Cable Tray Stand Off Bracket 100mm HDG Steel
By Newlec
Order Code:
ZT5063593S
£9.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.39
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/cable-tray-stand-off-bracket-100mm-hdg-steel/p/ZT5063593S
Add to quotation
View all Cable Trays
Description
Newlec CABLE TRAY STAND OFF BRKT 100MM HDG STEEL Steel Cable Tray & Accessories (NEW2285) NLSB100HG
Specifications
Specifications for Cable Tray Stand Off Bracket 100mm HDG Steel
Surface Protection
Hot dip galvanized
Length
100mm
Material
Steel
Model
Clamped cantilever arm
Width
100mm