Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Cable Tray Stand Off Bracket 300mm HDG Steel
By Newlec
Order Code:
ZT5063672S
£16.99
Inc VAT (20%)
£17.99
5.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/cable-tray-stand-off-bracket-300mm-hdg-steel/p/ZT5063672S
Add to quotation
View all Cable Trays
Description
Newlec CABLE TRAY STAND OFF BRKT 300MM HDG STEEL Steel Cable Tray & Accessories (NEW2285) NLSB300HG
Tags:
#ReducedPrice
Specifications
Specifications for Cable Tray Stand Off Bracket 300mm HDG Steel
Model
Clamped cantilever arm
Length
300mm
Material
Steel
Surface Protection
Hot dip galvanized
Width
300mm