Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Cable Tray Stand Off Bracket 50mm HDG Steel
By Newlec
Order Code:
ZT5063562S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/cable-tray-stand-off-bracket-50mm-hdg-steel/p/ZT5063562S
Add to quotation
View all Cable Trays
Description
Newlec CABLE TRAY STAND OFF BRKT 50MM HDG STEEL Steel Cable Tray & Accessories (NEW2285) NLSB050HG
Specifications
Specifications for Cable Tray Stand Off Bracket 50mm HDG Steel
Surface Protection
Hot dip galvanized
Model
Clamped cantilever arm
Length
50mm
Material
Steel
Width
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome