Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Cable Tray Stand Off Bracket 75mm HDG Steel
By Newlec
Order Code:
ZT5063549S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/cable-tray-stand-off-bracket-75mm-hdg-steel/p/ZT5063549S
Add to quotation
View all Cable Trays
Description
Newlec CABLE TRAY STAND OFF BRKT 75MM HDG STEEL Steel Cable Tray & Accessories (NEW2285) NLSB075HG
Specifications
Specifications for Cable Tray Stand Off Bracket 75mm HDG Steel
Surface Protection
Hot dip galvanized
Material
Steel
Length
75mm
Model
Clamped cantilever arm
Width
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome