Connector Fixed External Thread IP40 12mm x M16 Nickel Plaited Brass Pack 1

Order Code: ZT5016577S

Qty of 10 for
£65.90 Inc VAT (20%)
£6.59 each

This product must be ordered in multiples of 10

Description

HellermanTyton CONECTR FXD EXTRNL THREAD IP40 12MMXM16 NCKL PLTD BRASS PK 1 Metallic Conduit Systems SC12-FM-M16

Specifications for Connector Fixed External Thread IP40 12mm x M16 Nickel Plaited Brass Pack 1
  • Housing Material
    Brass
  • Construction Type
    External thread
  • Surface Protection
    Nickel-plated
  • Model
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome