Connector Fixed External Thread IP40 25mm x M25 Nickel Plaited Brass Pack 1

Order Code: ZT5016702S

Qty of 10 for
£119.90 Inc VAT (20%)
£11.99 each

This product must be ordered in multiples of 10

Description

HellermanTyton CONECTR FXD EXTRNL THREAD IP40 25MMXM25 NCKL PLTD BRASS PK 1 Metallic Conduit Systems SC25-FM-M25

Specifications for Connector Fixed External Thread IP40 25mm x M25 Nickel Plaited Brass Pack 1
  • Housing Material
    Brass
  • Model
    Straight
  • Construction Type
    External thread
  • Surface Protection
    Nickel-plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome