Connector Fixed External Thread IP54 10mm x M12 Nickel Plaited Brass Pack 1

Order Code: ZT5019006S

Qty of 10 for
£62.90 Inc VAT (20%)
£6.29 each

This product must be ordered in multiples of 10

Description

HellermanTyton CONECTR FXD EXTRNL THREAD IP54 10MMXM12 NCKL PLTD BRASS PK 1 Metallic Conduit Systems PCS10-FM-M12

Specifications for Connector Fixed External Thread IP54 10mm x M12 Nickel Plaited Brass Pack 1
  • Housing Material
    Brass
  • Surface Protection
    Nickel-plated
  • Model
    Straight
  • Construction Type
    External thread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome