Connector Fixed External Thread IP54 20mm x M20 Nickel Plaited Brass Pack 1

Order Code: ZT5019208S

Qty of 10 for
£83.90 Inc VAT (20%)
£8.39 each

This product must be ordered in multiples of 10

Description

HellermanTyton CONECTR FXD EXTRNL THREAD IP54 20MMXM20 NCKL PLTD BRASS PK 1 Metallic Conduit Systems PCS20-FM-M20

Specifications for Connector Fixed External Thread IP54 20mm x M20 Nickel Plaited Brass Pack 1
  • Construction Type
    External thread
  • Surface Protection
    Nickel-plated
  • Model
    Straight
  • Housing Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome