Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Coupler for Cable Tray 200 to 600 x 100mm PVC
By Legrand
Order Code:
ZT4986085S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/coupler-for-cable-tray-200-to-600-x-100mm-pvc/p/ZT4986085S
Add to quotation
View all Cable Trays
Description
Legrand COUPLER FOR CABLE TRAY 200 TO 600X100MM PVC Fittings & Accessories 637990
Specifications
Specifications for Coupler for Cable Tray 200 to 600 x 100mm PVC
Working Temperature
5 - 60
Length
450mm
Material
Plastic
Model
Straight joint
RAL Number
7030
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome