Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Coupler Solid 25mm White PVC
By Mita
Order Code:
ZT5035084S
£2.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.49
0%
20 - 49
£2.37
5%
50 - 99
£2.24
10%
100 +
£2.12
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.49
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/coupler-solid-25mm-white-pvc/p/ZT5035084S
Add to quotation
View all Cable Trays
Description
Mita COUPLER SOLID 25MM WHITE PVC Couplers PSC25W SCHNEIDER DUPE
Tags:
#BulkDiscount
Specifications
Specifications for Coupler Solid 25mm White PVC
Colour
White
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome