Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Divider for Cable Tray 100mm PVC
By Legrand
Order Code:
ZT4986116S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/divider-for-cable-tray-100mm-pvc/p/ZT4986116S
Add to quotation
View all Cable Trays
Description
Legrand DIVIDER FOR CABLE TRAY 100MM PVC Fittings & Accessories 637988
Specifications
Specifications for Divider for Cable Tray 100mm PVC
Model
L-profile
Material
Plastic
Colour
Grey
Length
3000mm
Fixing Method
Screw fix
RAL Number
7030
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome