Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Hanger Trapeze 500mm PVC - 2500162676
By Legrand
Order Code:
ZT4986079S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/hanger-trapeze-500mm-pvc-2500162676/p/ZT4986079S
Add to quotation
View all Cable Trays
Description
Legrand HANGER TRAPEZE 500MM PVC Fittings & Accessories 637976
Specifications
Specifications for Hanger Trapeze 500mm PVC - 2500162676
Colour
Grey
Material
Plastic
Load Bearing Capacity
1700N
Tray Mounting
Screw fix
RAL Number
7030
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome