Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Holder Marker for Cable 10 to 16mm
By Legrand
Order Code:
ZT4984599S
£0.89
Inc VAT (20%)
£1.01
11.5% off
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
0.89
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/holder-marker-for-cable-10-to-16mm/p/ZT4984599S
Add to quotation
View all Cable Trays
Description
Legrand HOLDER MARKER FOR CABLE 10 TO 16MM CAB 3 Marking System 38490
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Holder Marker for Cable 10 to 16mm
Material
Plastic
Colour
Black
Model
Booklet shape
Length
26.3mm
Width
8.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome