Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Holder Marker for Cable 50 to 70mm
By Legrand
Order Code:
ZT4984538S
£1.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.49
0%
20 - 49
£1.43
4%
50 - 99
£1.37
8%
100 - 199
£1.31
12%
200 +
£1.25
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.49
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/holder-marker-for-cable-50-to-70mm/p/ZT4984538S
Add to quotation
View all Cable Trays
Description
Legrand HOLDER MARKER FOR CABLE 50 TO 70MM CAB 3 Marking System 38492
Tags:
#BulkDiscount
Specifications
Specifications for Holder Marker for Cable 50 to 70mm
Length
26.3mm
Model
Booklet shape
Colour
Black
Material
Plastic
Width
17mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome