Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Ladder Rack Cable 150 x 100mm x 3M Steel Hot Dipped Galvanised
By Unistrut
Order Code:
ZT4978908S
£183.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
183.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/ladder-rack-cable-150-x-100mm-x-3m-steel-hot-dipped-galvanised/p/ZT4978908S
Add to quotation
View all Cable Trays
Description
Unistrut LADDER RACK CABLE 150X100MMX3M STEEL HOT DIPPED GALV Cable Ladder U10L3150H
Specifications
Specifications for Ladder Rack Cable 150 x 100mm x 3M Steel Hot Dipped Galvanised
Length
3000mm
Colour
Zinc
Surface Protection
Hot dip galvanized
Material
Steel
Type of Rung
Slotted channel
Width
150mm
Useful Cross Section
113
113
Weight
13.8kg/m
Height
100mm
Type of Side Wall
Channel (open)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome