Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Ladder Rack Cable 150 x 150mm x 3M Steel Hot Dipped Galvanised
By Unistrut
Order Code:
ZT4979142S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/ladder-rack-cable-150-x-150mm-x-3m-steel-hot-dipped-galvanised/p/ZT4979142S
Add to quotation
View all Cable Trays
Description
Unistrut LADDER RACK CABLE 150X150MMX3M STEEL HOT DIPPED GALV Cable Ladder U15L3150H
Specifications
Specifications for Ladder Rack Cable 150 x 150mm x 3M Steel Hot Dipped Galvanised
Colour
Zinc
Material
Steel
Length
3000mm
Surface Protection
Hot dip galvanized
Type of Rung
Slotted channel
Width
150mm
Weight
22.14kg/m
Type of Side Wall
Channel (open)
Useful Cross Section
188
188
Height
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome