Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Ladder Rack Cable 450 x 150mm x 3M Steel Hot Dipped Galvanised
By Unistrut
Order Code:
ZT4979300S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/ladder-rack-cable-450-x-150mm-x-3m-steel-hot-dipped-galvanised/p/ZT4979300S
Add to quotation
View all Cable Trays
Description
Unistrut LADDER RACK CABLE 450X150MMX3M STEEL HOT DIPPED GALV Cable Ladder U15L3450H
Specifications
Specifications for Ladder Rack Cable 450 x 150mm x 3M Steel Hot Dipped Galvanised
Length
3000mm
Colour
Zinc
Surface Protection
Hot dip galvanized
Material
Steel
Type of Side Wall
Channel (open)
Useful Cross Section
563
563
Width
450mm
Height
150mm
Type of Rung
Slotted channel
Weight
25.57kg/m