Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Ladder Rack Cable 600 x 150mm x 3M Steel Hot Dipped Galvanised
By Unistrut
Order Code:
ZT4979360S
£369.99
Inc VAT (20%)
£399.99
7.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
369.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/ladder-rack-cable-600-x-150mm-x-3m-steel-hot-dipped-galvanised/p/ZT4979360S
Add to quotation
View all Cable Trays
Description
Unistrut LADDER RACK CABLE 600X150MMX3M STEEL HOT DIPPED GALVANISED Cable Ladder U15L3600H
Tags:
#ReducedPrice
Specifications
Specifications for Ladder Rack Cable 600 x 150mm x 3M Steel Hot Dipped Galvanised
Surface Protection
Hot dip galvanized
Material
Steel
Length
3000mm
Colour
Zinc
Useful Cross Section
750
750
Type of Rung
Slotted channel
Width
600mm
Weight
27.28kg/m
Type of Side Wall
Channel (open)
Height
150mm