Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Ladder Rack Cable 750 x 150mm x 3M Steel Hot Dipped Galvanised
By Unistrut
Order Code:
ZT4979334S
£399.99
Inc VAT (20%)
£429.99
6.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/ladder-rack-cable-750-x-150mm-x-3m-steel-hot-dipped-galvanised/p/ZT4979334S
Add to quotation
View all Cable Trays
Description
Unistrut LADDER RACK CABLE 750X150MMX3M STEEL HOT DIPPED GALV Cable Ladder U15L3750H
Tags:
#ReducedPrice
Specifications
Specifications for Ladder Rack Cable 750 x 150mm x 3M Steel Hot Dipped Galvanised
Colour
Zinc
Material
Steel
Surface Protection
Hot dip galvanized
Length
3000mm
Type of Rung
Slotted channel
Height
150mm
Width
750mm
Useful Cross Section
938
938
Type of Side Wall
Channel (open)
Weight
31.14kg/m