Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Ladder Rack Cable 900 x 100mm x 3M Steel Hot Dipped Galvanised
By Unistrut
Order Code:
ZT4978878S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/ladder-rack-cable-900-x-100mm-x-3m-steel-hot-dipped-galvanised/p/ZT4978878S
Add to quotation
View all Cable Trays
Description
Unistrut LADDER RACK CABLE 900X100MMX3M STEEL HOT DIPPED GALV Cable Ladder U10L3900H
Specifications
Specifications for Ladder Rack Cable 900 x 100mm x 3M Steel Hot Dipped Galvanised
Material
Steel
Colour
Zinc
Surface Protection
Hot dip galvanized
Length
3000mm
Height
100mm
Type of Rung
Slotted channel
Type of Side Wall
Channel (open)
Useful Cross Section
675
675
Width
900mm
Weight
24.98kg/m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome