Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Ladder Rack Cable Megaband 600 x 100mm x 3M Hot Dipped Galvanised
By Pemsa
Order Code:
ZT5050343S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/ladder-rack-cable-megaband-600-x-100mm-x-3m-hot-dipped-galvanised/p/ZT5050343S
Add to quotation
View all Cable Trays
Description
Pemsa LADDER RACK CABLE MEGABAND 600X100MMX3M HOT DIPPED GALV Cable Ladder 92034600
Specifications
Specifications for Ladder Rack Cable Megaband 600 x 100mm x 3M Hot Dipped Galvanised
Surface Protection
Hot-dip galvanized
Material
Steel
Length
3000mm
Height
100mm
Width
600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome