Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Marker Cable Letter N Straight Pack of 1000 2.5-6mm Black on YEL
By HellermanTyton
Order Code:
ZT4978748S
£0.89
each
Inc VAT (20%)
£890.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
890.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/marker-cable-letter-n-straight-pack-of-1000-2-5-6mm-black-on-yel/p/ZT4978748S
Add to quotation
View all Cable Trays
Description
HellermanTyton MRKR CABLE LETTER N STRT PK 1000 2.5-6MM BLK ON YEL Wire & Cable Markers 531-07948
Specifications
Specifications for Marker Cable Letter N Straight Pack of 1000 2.5-6mm Black on YEL
Length
4.5mm
Model
Roller shape
Material
Plastic
Colour
Yellow
Width
11.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome