Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Panel Cable Management 2U Sheet Steel
By Rittal
Order Code:
ZT4979004S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/panel-cable-management-2u-sheet-steel/p/ZT4979004S
Add to quotation
View all Cable Trays
Description
Rittal PANEL CABLE MANAGEMENT 2U SHEET STEEL Datacommunication Systems 7269135
Specifications
Specifications for Panel Cable Management 2U Sheet Steel
Material
Metal
Width
793mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome