Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Riser Flex for Cable Tray 300mm Steel Hot Dipd Galvanised
By Unistrut
Order Code:
ZT4978779S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/riser-flex-for-cable-tray-300mm-steel-hot-dipd-galvanised/p/ZT4978779S
Add to quotation
View all Cable Trays
Description
Unistrut RISER FLEX FOR CABLE TRAY 300MM STL HOT DIPD GALV Light Duty Cable Tray TUMAR300HG
Specifications
Specifications for Riser Flex for Cable Tray 300mm Steel Hot Dipd Galvanised
Model
Integrated coupler
Suitable For Cable Tray Width
300mm
Surface Protection
Hot dip galvanized
Colour
Zinc
Construction Type
Adjustable bend
Material
Steel
Suitable For Cable Tray Height
18mm
Change of Direction
Rising/descending
Angle
Adjustable
Bend Model
Segmented bend
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome