Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Riser Flex for Cable Tray 450mm Steel Hot Dipd Galvanised
By Unistrut
Order Code:
ZT4978879S
£52.99
Inc VAT (20%)
£55.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/riser-flex-for-cable-tray-450mm-steel-hot-dipd-galvanised/p/ZT4978879S
Add to quotation
View all Cable Trays
Description
Unistrut RISER FLEX FOR CABLE TRAY 450MM STL HOT DIPD GALV Light Duty Cable Tray TUMAR450HG
Tags:
#ReducedPrice
Specifications
Specifications for Riser Flex for Cable Tray 450mm Steel Hot Dipd Galvanised
Model
Integrated coupler
Material
Steel
Colour
Zinc
Construction Type
Adjustable bend
Suitable For Cable Tray Height
18mm
Suitable For Cable Tray Width
450mm
Surface Protection
Hot dip galvanized
Bend Model
Segmented bend
Change of Direction
Rising/descending
Angle
Adjustable