Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Riser Flex for Cable Tray 600mm Steel Hot Dipd Galvanised
By Unistrut
Order Code:
ZT4978849S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/riser-flex-for-cable-tray-600mm-steel-hot-dipd-galvanised/p/ZT4978849S
Add to quotation
View all Cable Trays
Description
Unistrut RISER FLEX FOR CABLE TRAY 600MM STL HOT DIPD GALV Light Duty Cable Tray TUMAR600HG
Specifications
Specifications for Riser Flex for Cable Tray 600mm Steel Hot Dipd Galvanised
Suitable For Cable Tray Height
18mm
Model
Integrated coupler
Construction Type
Adjustable bend
Surface Protection
Hot dip galvanized
Colour
Zinc
Suitable For Cable Tray Width
600mm
Material
Steel
Angle
Adjustable
Bend Model
Segmented bend
Change of Direction
Rising/descending