Riser Flex for Heavy Dty Tray 225mm Steel Pre-Galvanised

Order Code: ZT4979618S

£45.99 Inc VAT (20%)


Description

Unistrut RISER FLEX FOR HVY DTY TRAY 225MM STL PREGALV Heavy Duty Return Flange Cable Tray TUHAR225PG

Specifications for Riser Flex for Heavy Dty Tray 225mm Steel Pre-Galvanised
  • Suitable For Cable Tray Width
    225mm
  • Surface Protection
    Pre-galvanised
  • Colour
    Zinc
  • Suitable For Cable Tray Height
    40mm
  • Model
    Integrated coupler
  • Construction Type
    Adjustable bend
  • Material
    Steel
  • Angle
    Adjustable
  • Bend Model
    Segmented bend
  • Change of Direction
    Rising/descending

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome