Riser Flex for Heavy Dty Tray 450mm Steel Pre-Galvanised

Order Code: ZT4979568S

£111.99 Inc VAT (20%)


Description

Unistrut RISER FLEX FOR HVY DTY TRAY 450MM STL PREGALV Heavy Duty Return Flange Cable Tray TUHAR450PG

Specifications for Riser Flex for Heavy Dty Tray 450mm Steel Pre-Galvanised
  • Material
    Steel
  • Colour
    Zinc
  • Suitable For Cable Tray Height
    40mm
  • Model
    Integrated coupler
  • Construction Type
    Adjustable bend
  • Surface Protection
    Pre-galvanised
  • Suitable For Cable Tray Width
    450mm
  • Angle
    Adjustable
  • Change of Direction
    Rising/descending
  • Bend Model
    Segmented bend