Riser Flexible for Heavy Duty Tray 75mm Steel Pre-Galvanised

Order Code: ZT4979629S

£31.99 Inc VAT (20%)


Description

Unistrut RISER FLEXIBLE FOR HEAVY DUTY TRAY 75MM STEEL PRE-GALVANISED Heavy Duty Return Flange Cable Tray TUHAR075PG

Specifications for Riser Flexible for Heavy Duty Tray 75mm Steel Pre-Galvanised
  • Surface Protection
    Pre-galvanised
  • Suitable For Cable Tray Height
    40mm
  • Suitable For Cable Tray Width
    75mm
  • Model
    Integrated coupler
  • Material
    Steel
  • Construction Type
    Adjustable bend
  • Colour
    Zinc
  • Angle
    Adjustable
  • Change of Direction
    Rising/descending
  • Bend Model
    Segmented bend

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome